Buy more than* S$200* and get FREE SHIPPING

  • Aba Hose Band Nova 9mm SUS316
  • Aba Hose Band Nova 9mm SUS316
  • Aba Hose Band Nova 9mm SUS316

Aba Hose Band Nova 9mm SUS316 8-14

by ABA
5.00 (1)
Item.#
09205551
Mfr.#
8-14
Package Qty.
1PC
Ship pack of
1
9.47 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Recommended Tightening Torque Range (N/m)
2.5 - 3.5
Material
SUS316
Band Width (mm)
9
Use Range (mm)
8 - 15
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For air hose
5
From Japan
On 2013-11-03 20:17:12
It will not rust and can be tightened without damaging the hose.
This review is about item#09205551.