Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aba Hose Band Nova 9mm SUS316
  • Aba Hose Band Nova 9mm SUS316
  • Aba Hose Band Nova 9mm SUS316

Aba Hose Band Nova 9mm SUS316 11-17

by ABA
5.00 (1)
Item.#
09205567
Mfr.#
11-17
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Recommended Tightening Torque Range (N/m)
2.5 - 3.5
Material
SUS316
Band Width (mm)
9
Use Range (mm)
11 - 18
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For air hose
5
From Japan
On 2013-11-03 20:17:12
It will not rust and can be tightened without damaging the hose.
This review is about item#09205551.