Buy more than* S$200* and get FREE SHIPPING

  • Aba Hose Band Original 12mm SUS304
  • Aba Hose Band Original 12mm SUS304
  • Aba Hose Band Original 12mm SUS304

Aba Hose Band Original 12mm SUS304 15-24

by ABA
Item.#
09205585
Mfr.#
15-24
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material
SUS304
Use Range (mm)
15 - 25
Thickness (mm)
0.8
Recommended Tightening Torque Range (N/m)
4 - 5
Band Width (mm)
12