Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aba Hose Band Original 12mm SUS304
  • Aba Hose Band Original 12mm SUS304
  • Aba Hose Band Original 12mm SUS304

Aba Hose Band Original 12mm SUS304 26-38

by ABA
Item.#
09205612
Mfr.#
26-38
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
SUS304
Use Range (mm)
26 - 39
Thickness (mm)
0.8
Recommended Tightening Torque Range (N/m)
4 - 5
Band Width (mm)
12