Buy more than* S$200* and get FREE SHIPPING

  • Aba Hose Band Original 12mm SUS304
  • Aba Hose Band Original 12mm SUS304
  • Aba Hose Band Original 12mm SUS304

Aba Hose Band Original 12mm SUS304 44-56

by ABA
Item.#
09205646
Mfr.#
44-56
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Material
SUS304
Use Range (mm)
44 - 57
Thickness (mm)
0.8
Recommended Tightening Torque Range (N/m)
5 - 6
Band Width (mm)
12