Buy more than* S$200* and get FREE SHIPPING

  • Aba Hose Band Original 12mm SUS304
  • Aba Hose Band Original 12mm SUS304
  • Aba Hose Band Original 12mm SUS304

Aba Hose Band Original 12mm SUS304 68-85

by ABA
Item.#
09205673
Mfr.#
68-85
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Material
SUS304
Band Width (mm)
12
Recommended Tightening Torque Range (N/m)
42130
Use Range (mm)
68-86
Thickness (mm)
0.8