Buy more than* S$200* and get FREE SHIPPING

  • SX Extension Cord, Standard

SX Extension Cord, Standard SX-053

4.25 (8)
Item.#
09205786
Mfr.#
SX-053
Package Qty.
1PC
Ship pack of
1
22.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electric Wire Specification-Number of Cores
2
Color
Yellow
Service Space
Indoor
Electric Wire Specification-Classification
Soft VCTF
Electric Cable Specification - Length (m)
5
Plug Socket Number
3
Weight (kg)
0.61
Plug
Standard
Wire Thickness (mm2)
2
Plug Socket Shape
Double pole
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
8 Customer Reviews
The reviews are automatic translation.
Clean up
4
From Japan
On 2016-08-14 19:09:29
It is also cheap price, easy to use! Satisfaction to have.
This review is about item#39470417.
For use electric tools in the workshop
5
From Japan
On 2015-05-19 14:58:29
It survives because 5m does not address very much in the hardware store. Because with a cap on the outlet, it is also strength likely to work debris and moisture of around a little.
This review is about item#39470417.
From home apartment (3rd floor) was extended to the parking lot, use of electric polisher and household vacuum cleaner or the like simultaneous purchase
5
From Japan
On 2014-07-10 00:38:48
Since the two connecting the third floor from the first floor parking lot to use this pilot lamp is a good code itself soft Telling and extended mouth feel the height of quality is 3 There other electric polisher and vacuum cleaners, after also wound when even Toka electric drill is connected at the same time convenient (but do not use at the same time) in the mouth that does not use to put away assured that definitive and the cap, and also good need to come with bundled band well, I think that it is good cheap goods
This review is about item#09205813.
The extension of the power tool at the time of repair work of equipment
2
From Japan
On 2014-06-10 14:54:41
Wire uses the 2SQ but I feel like a little thin clothing part. Other commercially available product is a little more thick. Once you use the 15A to continuous'm worried about whether or not.
This review is about item#09205795.
Purchase as a voluntary disaster prevention article in the town
4
From Japan
On 2014-05-17 13:05:24
We are using 2 to 3 for our own work, but there is a case that convenience is convenient for the transmission light to light up. Although it was for voluntary disaster prevention this time, I would like to purchase it for own company as well.
This review is about item#09205795.
Site
4
From Japan
On 2013-11-18 21:30:43
It is soft and has a lamp, so it is good. Another bonus code band is also good.
This review is about item#09205795.
Extension cord of power tool
5
From Japan
On 2013-02-11 09:40:28
Even if it gets cold it is soft and easy to use. I think that the voltage drop also decreases at the time of using an air compressor and so on is recommended.
This review is about item#09205795.
As extension cord of welding machine
5
From Japan
On 2009-12-23 23:42:42
Although core wire is 2.0, it is soft and easy to use. Since it has a lamp, it is easy to understand where the plug is at night. It is safe to use without voltage drop.
This review is about item#09205795.