Buy more than* S$200* and get FREE SHIPPING

  • SX Extension Cord, Grounding

SX Extension Cord, Grounding SX-203K

4.50 (8)
Item.#
09205856
Mfr.#
SX-203K
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Service Space
Indoor
Electric Wire Specification-Classification
Soft VCTF
Wire Thickness (mm2)
2
Plug Socket Shape
Two-pole ground with
Weight (kg)
2.63
Electric Wire Specification-Number of Cores
3
Plug Socket Number
3
Electric Cable Specification - Length (m)
20
Color
Yellow
Plug
2P/2P combined with ground staff cute bi with plug
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Indoor work
4
From Japan
On 2016-07-28 16:08:24
Thick, but soft and easy to walk around. ☆ one minus because the hungry curled when it arrives is not hesitant.
This review is about item#10005615.
When using the power tool
5
From Japan
On 2015-11-13 21:47:42
I think that it is the de facto standard product which seems to be the most frequently seen in the extension cord of 3 cores 10 m It tends to treat it roughly but it is a good product without disconnection
This review is about item#10005624.
Shop stalls opened
5
From Japan
On 2015-08-13 15:13:08
It is reasonably priced and it has become rainproof use and it is very handy.
This review is about item#10005642.
For Thunder and Light Lamp
5
From Japan
On 2015-02-19 21:39:00
It is very convenient that the lamp sticks on.
This review is about item#09205831.
Site work
5
From Japan
On 2014-06-11 12:28:54
It is easy to understand whether the power supply is present by turning on the 100 V power receiving lamp in the outlet section.
This review is about item#10005642.
Used when using multiple electric appliances, woodworking, lighting and drilling, circular sawing and lighting etc.
5
From Japan
On 2014-02-11 17:29:16
Since electric wires are thick when using electricity, there is no need to worry about using multiple electric wires. Easy to use because the electric wire is soft. The price is cheaper than other companies and it is very impressed.
This review is about item#10005642.
When using multiple electric products.
5
From Japan
On 2014-02-11 17:11:46
Electric appliances with high electric current consumption can be used with confidence because the electric wire is thick. I also love the softness of electric wires. The cheapness compared with other companies is impressed, deeply impressed, greatly impressed
This review is about item#10005642.
When using electric drills
2
From Japan
On 2013-01-22 18:46:15
Because the component of the product is not good, I use other products that the song does not get cured, but the rounded state has no songs
This review is about item#10005642.