Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Plug Cover II
  • Plug Cover II
  • Plug Cover II

Plug Cover II KGS-1

4.33 (3)
Item.#
09205865
Mfr.#
KGS-1
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Service Space
Outdoors
Weight (g)
16
Compatible Electiric Wires
Phi13 round cable - phi7.4 outer diameter
Specification
2P and 3P plug rainproof conversion cover set
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Used outdoors for extension of illumination
5
From Japan
On 2017-12-04 09:44:41
I used a regular shaped outlet, There is a sense of peace and comfort.
This review is about item#9205865.
Connection of a device for constantly charging a motorcycle outdoors
5
From Japan
On 2014-11-18 20:32:35
I bought it to connect to the constantly charged device of the motorcycle with a rainproof extension cable. It seems to fit perfectly with the extension cable purchased at the same time and seems to be used safely outdoors. In the present situation there are some gaps, I think that there is even more sense of security against rain if you let the silicon portion be more tightly gathered. Since we have carport storage and there is a connecting part inside the seat cover, there is little worry of flooding, but in the case of no roof storage it may be necessary to adjust the direction of the insertion port etc.
This review is about item#09205865.
Waterproof AC cable
3
From Japan
On 2014-07-30 17:12:14
Purchased for waterproofing in rainy weather, yet it can not be used in rainy weather but with a feeling of connection it is soft and elastic and has a good impression. The waterproof connector part is firm and tightly attached to the male side female side tightly. The rubber is so soft that it is unknown how durable it is, but the price is also cheap and it seems to be problematic at replacement.
This review is about item#09205865.