Buy more than* S$200* and get FREE SHIPPING

  • Waterproof Soft Tape

Waterproof Soft Tape E0332

4.57 (7)
Item.#
09205971
Mfr.#
E0332
Package Qty.
1Roll
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For shed or shutter door. For eliminating hitting sounds of gate and door For coolers, ventilation fans, covering the cracks and covering the alleviation of vibration, For shed or shutter door. For eliminating hitting sounds of gate and door For coolers, ventilation fans, covering the cracks and covering the alleviation of vibration
Tape Length (m)
2
TRUSCO Part Number
419-7364
Tape Width (mm)
30
Adhesive
Acrylic type
Base Material
EPDM
Tape Thickness (mm)
About 5
Color
Gray
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Clearance repair
5
From Japan
On 2015-10-14 14:55:31
no problem.
This review is about item#09205935.
To close the gap between the screen door and the window
5
From Japan
On 2015-06-17 13:28:30
I thought that it was a more consolidated product. I do not know until I confirm the real thing. I will do it if there is indication of the hardness of the sponge type goods.
This review is about item#09205935.
Used for waterproof packing at the bottom of the shutter.
4
From Japan
On 2014-07-11 11:32:58
I pasted it for the waterproofing of the shutter bottom. Although I used the same product for waterproofing of another shutter 5 to 6 years ago, I can use it without problems now. Nitomu's quality is a trick.
This review is about item#09205987.
I used it to prevent the Sasudora 's draft wind from entering.
5
From Japan
On 2014-03-24 14:01:17
The gap tape I bought before was shattered when I was using, but this time I am satisfied with the degree of adhesion well.
This review is about item#09205971.
Airflow prevention
5
From Japan
On 2013-01-17 15:44:26
I used it on the aluminum sashes and used it to prevent the draft, the height was the best for both widths. The price was selling cheaply by the nearby DIY shop, it looks good!
This review is about item#09205953.
I used it for filling the gap between my house.
4
From Japan
On 2012-10-10 14:25:45
It was good to buy the door closing sound too small.
This review is about item#09205935.
I use it to hide the clearance when car audio, car navigation installation.
4
From Japan
On 2012-04-09 06:41:37
Double-sided tape also has adhesive strength Good because it is softer than easy to hide the gap
This review is about item#09205953.