Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Ultra Clear Packing Tape Sc-01

Ultra Clear Packing Tape Sc-01 J6120

3.33 (3)
Item.#
09206093
Mfr.#
J6120
Package Qty.
1Roll
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rewinding Force (N/25mm)
6
Tensile Strength (N/25mm)
199
Tape Length (m)
50
Tape Width (mm)
48
Color
Transparency
Adhesive Force (N/25mm)
9.6
Tape Thickness (mm)
0.05
Base Material
Polypropylene
Adhesive
Acrylic
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
When packing with cardboard
2
From Japan
On 2017-06-16 19:25:49
The thing which I used until now was canceled and I was looking for others. Choose this if you are a bit cheaper.
This review is about item#9206102.
Packing goods
3
From Japan
On 2015-09-01 18:20:22
Transparent feeling is good. It is a bit hard to use to break easily. The price is nice.
This review is about item#09206102.
For packing cardboard box
5
From Japan
On 2015-03-09 13:27:21
I am satisfied with the sense of transparency and sharpness.
This review is about item#09206102.