Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ultra Clear Packing Tape No.3301

Ultra Clear Packing Tape No.3301 J6010

Item.#
09206111
Mfr.#
J6010
Package Qty.
1Pack(3Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For packaging of cardboard boxes Adhesive ideal for material such as transparencies, color, pattern, and characters. for bond of bags, reapairing of paperboard box angles Light packaging
Adhesive Force (N/25mm)
7
Adhesive
Acrylic type
Tape Length (m)
50
Tape Width (mm)
50
Rewinding Force (N/25mm)
4.7
Tensile Strength (N/25mm)
97
Tape Thickness (mm)
0.055
Base Material
Polypropylene film
Color
Transparent