Buy more than* S$200* and get FREE SHIPPING

  • Tape Pk-3900 For Thick Transparent Packing

Tape Pk-3900 For Thick Transparent Packing J6150

4.75 (12)
Item.#
09206127
Mfr.#
J6150
Package Qty.
1Roll
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.09
Base Material
Polypropylene
Color
Transparent
TRUSCO Part Number
391-4933
Rewinding Force (N/25mm)
4.4
Tensile Strength (N/25mm)
101
Purpose
A cardboard box sealed For the adhesion of transparent film, patterns, and character fonts For repairing corners of bags and paper boxes Heavy packing, A cardboard box sealed For the adhesion of transparent film, patterns, and character fonts For repairing corners of bags and paper boxes Heavy packing
Tape Length (m)
50
Tape Width (mm)
50
Type
Tape only
Specification
Tape only
Adhesive Force (N/25mm)
7.1
Adhesive
Acrylic type
Customer Reviews
5 star 10
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Equipment repair
5
From Japan
On 2017-08-15 16:22:18
I wanted a thick thing, so the feeling of use was as I thought. The person with a little more adhesive strength is closer to hope.
This review is about item#9206127.
Stage decorative background Polyethylene sheet for staging is stretched in 3 widths and hung. Used at the time of splicing.
4
From Japan
On 2017-08-04 19:06:33
Since polyethylene sheet is 0.1 mm thick and large and heavy film, we purchased thicker tape considering supportability and adhesion. The transparency is high, the evidence that the polyethylene sheet was inherited is inconspicuous and it can be used for stage background production. In addition, since polyethylene is a partner, I did not think that there is such adhesion originally, but adhesion is not problematic.
This review is about item#9206127.
Packing and fixing the window frame etc.
5
From Japan
On 2017-02-20 17:13:29
I purchased it because there was no thick transparent tape in the nearest home center. It is useful because it can be reinforced so that it will not be noticeable even on glasses with cracks, which are solid and well-equipped.
This review is about item#9206127.
Packing work etc.
5
From Japan
On 2017-02-19 18:33:45
This thickness is rather short and it is very useful because it is very durable.
This review is about item#9206127.
packing
5
From Japan
On 2015-04-01 23:44:23
It is strong and easy to tear, so adhesion is also strong so packing is easy.
This review is about item#09206127.
For packing packages using corrugated cardboard
5
From Japan
On 2014-06-13 13:53:25
The first thing that surprised me the first time I bought this tape was the thickness of the tape. It is completely different from what I had bought at my home center. If there is such a thickness, there is no need to double-stick it. Packing is limited to this.
This review is about item#09206127.
It is used for corrugated packaging for overseas.
5
From Japan
On 2014-01-15 11:18:16
As goods of this price, good workability is satisfied. I am glad if the price of bulk purchase drops.
This review is about item#09206127.
packing
5
From Japan
On 2013-12-23 17:28:41
I think that three times the tape that I always use is thick, I use it for security with confidence.
This review is about item#09206136.
Assembling a corrugated box
5
From Japan
On 2013-07-23 15:24:56
There is a thick sense of security. Maybe there is color variation.
This review is about item#09206127.
packing
3
From Japan
On 2013-04-26 14:34:50
Easier to use than thin one
This review is about item#09206127.