Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Handy Cut Aluminum Tape

Handy Cut Aluminum Tape J3500

4.00 (1)
Item.#
09206145
Mfr.#
J3500
Package Qty.
1Roll
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/25mm)
13.7
Adhesive
Acrylic
Tape Length (m)
10
Tape Width (mm)
50
Base Material Thickness (mm)
0.03
Tape Thickness (mm)
0.1
Base Material
Soft aluminum foil + polypropylene
Color
Silver
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Repair of rain
4
From Japan
On 2017-02-15 14:31:14
Good follow-up with thin tape, it was able to stick well. It is a beauty point that you can cut with hand without using scissors. To tell the truth, it is appreciated that there are color variations such as tea, gray, etc. where it does not match the rainy eyes.
This review is about item#9206145.