Buy more than* S$200* and get FREE SHIPPING

  • With No Aluminum Tape Or Black Gloss
  • With No Aluminum Tape Or Black Gloss
  • With No Aluminum Tape Or Black Gloss

With No Aluminum Tape Or Black Gloss J3270

4.40 (5)
Item.#
09206154
Mfr.#
J3270
Package Qty.
1Roll
Ship pack of
1
11.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For water proofing and damp proof treatment of corrugated panels, repair of and scratch hiding of doors, shutters, and steel products
Adhesive Force (N/25mm)
14.5
Adhesive
Acrylic system
Tape Length (m)
10
Tape Width (mm)
50
Color
Black
Gloss
Without
Base Material Thickness (mm)
0.05
Tape Thickness (mm)
0.1
Base Material
Soft aluminum foil
Type
Gloss-less type
TRUSCO Part Number
391-4763
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Installation of car parts
4
From Japan
On 2017-04-30 21:54:13
I use it to fix the wiring. Because it has strong adhesion and shape can be fixed, it comes handy because it gets firmly on the dashboard etc.
This review is about item#9206154.
At the time of maintenance of the machine
5
From Japan
On 2017-01-15 01:41:23
Convenient and necessary and then sufficient performance handy. It is a repeater.
This review is about item#09206154.
Repair of the roof part
3
From Japan
On 2016-05-31 23:01:52
Durable good performance is of satisfactory but regrettable that I did not find the 75㎜ width
This review is about item#09206154.
Car maintenance carbon bonnet
5
From Japan
On 2015-01-11 15:41:39
I'd like a little more thickness, but I know it, so I bought it, so I am not dissatisfied.
This review is about item#09206154.
Propeller tip protection of motor paraglider
5
From Japan
On 2014-01-17 13:34:15
Easy to stick, it will become smooth as soon as you scratch it wrinkle. I hope there is a little more thickness, but I am satisfied.
This review is about item#09206154.