Buy more than* S$200* and get FREE SHIPPING

  • Curing tape No.395N, "Sakura"

Curing tape No.395N, "Sakura" No.395N

4.32 (53)
Item.#
09206206
Mfr.#
No.395N
Package Qty.
1Roll
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Tensile Strength (N/10mm)
13.8
Tape Length (m)
25
Base Material
Polyolefin
Color
Sakura
Tape Width (mm)
50
Adhesive Power (N/10mm)
3.52 (opposite flooring)
Tape Thickness (mm)
0.125
Adhesive
Acrylic system
Weight (g)
346
TRUSCO Part Number
288-4089
Adhesive Force (N/25mm)
8.6 (Flooring), 4.1 (curing Board)
Customer Reviews
5 star 34
4 star 7
3 star 8
2 star 3
1 star 1
Review Rating: 4.32
53 Customer Reviews
The reviews are automatic translation.
For temporary stopping of curing sheet etc. when carrying in equipment
5
From Japan
On 2018-02-13 10:08:40
Adhesion is just right, and glue remains even when peeled off. Moreover, because it is cherry color, the tape is conspicuous and prevents forgetting etc.
This review is about item#55529732.
Used for packaging related to plastics.
4
From Japan
On 2018-01-27 10:49:16
It is used for PVC, temporary fixation of PVC, etc. It is convenient because it can easily be cut with hand without adhesive residue.
This review is about item#1466395.
I wanted various colors so I chose this
5
From Japan
On 2018-01-18 13:04:52
It is very good making. Thin, easy to cut, moderate stickiness
This review is about item#9206206.
When packing
5
From Japan
On 2017-11-13 23:44:14
It is used for packing gilded products. The strength of the paste is moderate, and you can proceed with work with ease.
This review is about item#1466395.
Used for packing to people
3
From Japan
On 2017-11-06 10:12:21
It is hard to cut by hand, and the cut is not beautiful. Therefore use scissors. I have patience to use because colors are cute.
This review is about item#37056266.
Veranda handrail stains and scratch prevention
5
From Japan
On 2017-11-02 17:30:06
Although I was using it for a long time as a product in the past, I am purchasing it with Mr. Hattaro, a rim. It is good not to leave behind a little heat and days.
This review is about item#55529732.
To the mark, easy installation work.
4
From Japan
On 2017-10-16 08:58:20
Adhesion is exactly good, color is also beautiful so I am very satisfied. It is good to understand!
This review is about item#09206206.
For packing
4
From Japan
On 2017-10-05 10:29:27
Normally we use green color, but we use this product of different color so that we do not mistake only for products of a specific customer
This review is about item#37056266.
Used for spine classification of printed matter.
5
From Japan
On 2017-08-02 21:34:32
This product has a pink color and less sense of transparency, coloring is good, sharpness was the best in curing tape purchased this time and was the best. It is a product you want to search again and purchase what is other than pink color.
This review is about item#9206206.
Positioning on the stage etc.
1
From Japan
On 2017-07-10 15:23:53
Things that arrived on July 10, 29, can not be cut at all by hand. This is the first curing tape.
This review is about item#37056266.