The reviews are automatic translation.
When fixing the product bottom surface (bonding)
From Japan
On 2018-02-11 02:56:58
Since adhesion is powerful anyhow, there is no worry of peeling off.
Since transparency seems to further increase the application, I would like to ask for development.
Specifications when making posters with laminate
From Japan
On 2017-10-12 19:19:35
I used it outdoors, but I think that half a year to about a year is durable even outdoors.
For temporary fixation at the time of assembly of products
From Japan
On 2017-03-05 00:04:12
I was looking for a thin cloth (thick) double-sided tape, which is usually from 25 mm, but this is 20 mm and price and performance are perfect.
Stage equipment production
From Japan
On 2016-11-17 16:28:40
It can be reliable with firm adhesion. It is always this.
Stage equipment production
From Japan
On 2016-11-01 15:56:42
It is thick and adhesive strength is perfect. I always use this.
Stage equipment production (fixation of carpet etc)
From Japan
On 2016-09-29 23:50:15
It is the most reliable double sided tape. If you prepare Teraoka, it is no doubt.
Practice handball, use it to hold a ball on your fingers during a game.
From Japan
On 2016-06-01 16:14:43
It has adhesive strength and is easy to use.
Adhesion of Styrofoam and ABS
From Japan
On 2016-05-06 13:47:39
Good adhesion
I use it for handball.
From Japan
On 2015-03-17 15:34:28
Very easy to use and I like it very much.
I use it when installing an aluminum angle on the wall at the building site.
From Japan
On 2015-02-15 13:15:57
Very easy to use. However, adhesive strength falls on rough walls.