Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Cloth Double-Side Tape No.711

Cloth Double-Side Tape No.711 No.711

4.56 (18)
Item.#
09206294
Mfr.#
No.711
Package Qty.
1Roll
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.5
Tape Width (mm)
25
Color
White
TRUSCO Part Number
419-6384
Shear Adhesive Strength N[kgf]/4cm2
117.7(12)
Support
Staple fiber
Adhesive
Rubber type
Purpose
For carpets, wire protectors, and outside poster securing., For carpets, wire protectors, and outside poster securing.
Base Material
Staple fiber
Release Paper
Included
Release Paper Color
White
Adhesive Force (N/20mm)
9.41
Adhesive Power (N/10mm)
4.7
Composition
Rubber type Staple fiber Rubber type
Tape Length (m)
15
Customer Reviews
5 star 12
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
18 Customer Reviews
The reviews are automatic translation.
When fixing the product bottom surface (bonding)
4
From Japan
On 2018-02-11 02:56:58
Since adhesion is powerful anyhow, there is no worry of peeling off. Since transparency seems to further increase the application, I would like to ask for development.
This review is about item#9206276.
Specifications when making posters with laminate
4
From Japan
On 2017-10-12 19:19:35
I used it outdoors, but I think that half a year to about a year is durable even outdoors.
This review is about item#9206276.
For temporary fixation at the time of assembly of products
5
From Japan
On 2017-03-05 00:04:12
I was looking for a thin cloth (thick) double-sided tape, which is usually from 25 mm, but this is 20 mm and price and performance are perfect.
This review is about item#9206276.
Stage equipment production
5
From Japan
On 2016-11-17 16:28:40
It can be reliable with firm adhesion. It is always this.
This review is about item#9206285.
Stage equipment production
5
From Japan
On 2016-11-01 15:56:42
It is thick and adhesive strength is perfect. I always use this.
This review is about item#9206276.
Stage equipment production (fixation of carpet etc)
5
From Japan
On 2016-09-29 23:50:15
It is the most reliable double sided tape. If you prepare Teraoka, it is no doubt.
This review is about item#48945197.
Practice handball, use it to hold a ball on your fingers during a game.
5
From Japan
On 2016-06-01 16:14:43
It has adhesive strength and is easy to use.
This review is about item#09206276.
Adhesion of Styrofoam and ABS
5
From Japan
On 2016-05-06 13:47:39
Good adhesion
This review is about item#09206285.
I use it for handball.
5
From Japan
On 2015-03-17 15:34:28
Very easy to use and I like it very much.
This review is about item#07180521.
I use it when installing an aluminum angle on the wall at the building site.
5
From Japan
On 2015-02-15 13:15:57
Very easy to use. However, adhesive strength falls on rough walls.
This review is about item#09206285.