Buy more than* S$200* and get FREE SHIPPING

  • Cloth Double-Side Tape No.711

Cloth Double-Side Tape No.711 No.711

4.60 (15)
Item.#
09206303
Mfr.#
No.711
Package Qty.
1Roll
Ship pack of
1
9.00 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Tape Thickness (mm)
0.5
Release Paper
With
Adhesive Force (N/20mm)
9.41
Adhesive Power (N/10mm)
4.7
Composition
Rubber type Staple fiber Rubber type
Tape Length (m)
15
Tape Width (mm)
30
Color
White
Release Paper Color
White
Shear Adhesive Strength N[kgf]/4cm2
117.7(12)
Support
Staple fiber
Adhesive
Rubber type
Base Material
Staple fiber
Purpose
For carpets, wire protectors, and outside poster securing.
Customer Reviews
5 star 11
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
Stage equipment production
5
From Japan
On 2016-11-17 16:28:40
You can trust in the firm adhesion. Always is this.
This review is about item#9206285.
Stage equipment production
5
From Japan
On 2016-11-01 15:56:42
Adhesive force is thick is also impeccable. I always use it.
This review is about item#9206276.
Stage equipment production (such as a carpet of fixed)
5
From Japan
On 2016-09-29 23:50:15
Is the most reliable double-sided tape. No doubt if prepared from Teraoka.
This review is about item#48945197.
Practice of handball, we use to have the ball attached to the finger at the time of the game.
5
From Japan
On 2016-06-01 16:14:43
Adhesive force is also available and easy to use.
This review is about item#09206276.
Adhesion of expanded polystyrene and ABS
5
From Japan
On 2016-05-06 13:47:39
Good adhesion
This review is about item#09206285.
Use the handball
5
From Japan
On 2015-03-17 15:34:28
It is very easy to use very much.
This review is about item#07180521.
In building site we use when installing the aluminum angle to the wall.
5
From Japan
On 2015-02-15 13:15:57
It is very easy to use. However, the rough wall, adhesive force falls.
This review is about item#09206285.
Exhibition, carpet construction
5
From Japan
On 2014-03-12 13:29:58
Up to 15mm ~ 30mm, we use to choose according to the application. I like because the firm can be constructed at a low cost. However, when out of the bag, since the cross-section of the tape each other is Hittsuku, we in trouble. Improvement is welcome, if possible.
This review is about item#09206303.
Use in reinforcing planking combination of stainless steel shelves
5
From Japan
On 2013-11-13 17:44:11
Adhesive strength is thick there is no doubt because it is used for many years
This review is about item#09206285.
Unlike the original use, and, also troubled how to use the known. Please to pardon.
4
From Japan
On 2013-06-26 13:53:39
I think that be nice if there is a 10mm width. Do not write is what you are using, do not be I mentioned reason.
This review is about item#09206276.