Buy more than* S$200* and get FREE SHIPPING

  • Cloth Double Sided Tape No.712
  • Cloth Double Sided Tape No.712
  • Cloth Double Sided Tape No.712

Cloth Double Sided Tape No.712 No.712

5.00 (1)
Item.#
09206321
Mfr.#
No.712
Package Qty.
1Roll
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Force (N/20mm)
9.02
Tape Length (m)
15
Base Material
Staple fiber
Color
White
Tape Thickness (mm)
0.4
Adhesive
Rubber type
Tape Width (mm)
38
Purpose
For carpets, wire protectors, and outside poster securing., For carpets, wire protectors, and outside poster securing.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Carpet fixing
5
From Japan
On 2014-12-10 15:12:44
As snow falls on the floor and it gets flooded, such as on a snowy day, carpet is spread on the floor only during winter. We use it for the bottom of the carpet, so peel off in half a year. Now we are recording the residue and ease of peeling. I also bought 711 so I would like to compare user experience.
This review is about item#09206312.