Buy more than* S$200* and get FREE SHIPPING

  • Packing P-cut

Packing P-cut No.4142

4.50 (2)
Item.#
09206346
Mfr.#
No.4142
Package Qty.
1Roll
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Envelope, package wrapping, bagging, a stopping cover
Elongation (%)
16
Tape Length (m)
15
Adhesive
Acrylic type
Color
Blue
Adhesive Force (N/25mm)
13
Tape Thickness (mm)
0.15
Tape Width (mm)
50
Base Material
Polyethylene cloth
Tensile Strength (N/25mm)
1.7
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Packing of goods
5
From Japan
On 2017-10-13 22:06:24
Close opening is good, and it is handy anyway.
This review is about item#9206382.
Work at the stage performance
4
From Japan
On 2013-11-11 19:48:59
It can be broken with hands, there is no glue residue, and it is light. It is useful for a bit of work such as hiding on the back of the stage. If you want a greed, it is easy to use with some sticky ones.
This review is about item#09206373.