Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Packing P-cut

Packing P-cut No.4142

4.00 (1)
Item.#
09206382
Mfr.#
No.4142
Package Qty.
1Roll
Ship pack of
1
5.07 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Purpose
Envelope, package wrapping, bagging, a stopping cover
Elongation (%)
16
Tape Length (m)
15
Tensile Strength (N/25mm)
1.7
Base Material
Polyethylene cloth
Adhesive Force (N/25mm)
13
Tape Thickness (mm)
0.15
Tape Width (mm)
50
Adhesive
Acrylic type
Color
Transparent
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Various work at the time of stage performances
4
From Japan
On 2013-11-11 19:48:59
But cut by hand, adhesive residue is not, and light. We come in handy in the arena on the back a little work, such as hidden. Speaking greed, how easy to use and there is also a thing of the weak adhesive.
This review is about item#09206373.