Buy more than* S$200* and get FREE SHIPPING

  • P Cut Tape

P Cut Tape No.415S

Item.#
09206425
Mfr.#
No.415S
Package Qty.
1Roll
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
To hold and bond drawers of desk, furniture, and file cabinet.
Tensile Strength (N/25mm)
147.1
Tape Thickness (mm)
0.15
Base Material
Polyethylene cross
Color
White
Adhesive Force (N/25mm)
5.88
Adhesive
Acrylic
Tape Length (m)
25
Tape Width (mm)
50