Buy more than* S$200* and get FREE SHIPPING

  • Aluminum Tape Long E

Aluminum Tape Long E J3290

5.00 (1)
Item.#
09206434
Mfr.#
J3290
Package Qty.
1Roll
Ship pack of
1
15.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For waterproof and dampproof repairing of crack seals, corrugated iron roofs and corrugated panel.
Adhesive Power (N/10mm)
4.7
Tape Thickness (mm)
0.08
Tape Width (mm)
50
Color
Silver
Adhesive
Acrylic type
Tensile Strength (N/10mm)
35
Base Material Thickness (mm)
0.05
Base Material
Soft aluminum
Operating Temperature Range (deg C)
50
Gloss
Not available
Tape Length (m)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adhesion of waterproof sheet
5
From Japan
On 2015-11-25 15:42:59
It is durable against humidity and aging, so stop cloth tape and choose here. There is no problem in use feeling. Because it is long, the price is reasonable.
This review is about item#09206434.