Buy more than* S$200* and get FREE SHIPPING

  • Masking Tape, “MUSASHI”
  • Masking Tape, “MUSASHI”
  • Masking Tape, “MUSASHI”

Masking Tape, “MUSASHI” 24mm

4.86 (7)
Item.#
09206967
Mfr.#
24mm
Package Qty.
1Pack(5Roll)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Power (N/10mm)
2.20
Heat-Resistant Temperature (deg C)
100(30 minutes)
Tape Thickness (mm)
0.086
Tape Length (m)
18
Tape Width (mm)
24
TRUSCO Part Number
391-3368
Tensile Strength (N/15mm)
60.0
Adhesive
Acrylic type
Extensibility (%)
3.8
Base Material
Japanese paper
Color
Yellow