Buy more than* S$200* and get FREE SHIPPING

  • Masking Tape, “MUSASHI”
  • Masking Tape, “MUSASHI”
  • Masking Tape, “MUSASHI”

Masking Tape, “MUSASHI” 30mm

4.86 (7)
Item.#
09206976
Mfr.#
30mm
Package Qty.
1Pack(4Roll)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Adhesive Power (N/10mm)
2.20
Heat-Resistant Temperature (deg C)
100(30 minutes)
Tape Thickness (mm)
0.086
Tape Length (m)
18
Tape Width (mm)
30
TRUSCO Part Number
391-3376
Tensile Strength (N/15mm)
60.0
Adhesive
Acrylic system
Extensibility (%)
3.8
Base Material
Japanese paper
Color
Yellow
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Bundle wires etc.
5
From Japan
On 2017-10-28 17:10:43
It is hard to break and easy to use and repeats. I am very satisfied.
This review is about item#9206951.
FRP processing, repair.
5
From Japan
On 2017-04-11 17:34:46
Adhesion is also good, it is very good as no paste remains. The size is abundant.
This review is about item#9206967.
For printing
5
From Japan
On 2015-03-27 12:50:14
The goods were good, but I used it because there was something cheaper.
This review is about item#09206976.
Building painting
4
From Japan
On 2015-01-16 13:23:53
Firmly tightly and reliable. Goods are also beautiful. In other words, there are times when it is somewhat hard to peel off depending on the adhesion degree.
This review is about item#09206951.
Painting work
5
From Japan
On 2014-05-14 13:05:29
It was early and very helpful.
This review is about item#09206951.
Beam after painting.
5
From Japan
On 2014-01-16 16:00:14
There is no improvement point. The glue of the tape is too overworked and not overly okay, even after painting, it will not peel off the shavings and it will come off. It's troublesome to change the tape so I use most of the markings for this tape I just wish it would be easier to go.
This review is about item#09206976.
Instead of post it
5
From Japan
On 2011-11-25 13:51:59
I do not use it as masking. I put it in my pocket and use it like post it. I write notes and tasks and put them on my desk or PC. Glue is attached to the whole surface and it is handy as it is easy to peel off.
This review is about item#09206967.