Buy more than* S$200* and get FREE SHIPPING

  • Mint
  • Mint
  • Mint

Mint 24mm

4.89 (9)
Package Qty.
Ship pack of
9.99 SGD
In stock
Now we ship to...
...see all
Item Feature
For wallpaper and for chalk wall
Tensile Strength (N/15mm)
Extensibility (%)
Base Material
Japanese paper
Acrylic system
Adhesive Power (N/10mm)
Tape Thickness (mm)
Tape Length (m)
Tape Width (mm)
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
During painting work
From Japan
On 2017-09-17 10:45:11
I do not have any glue ingredients, so it is very helpful. I am happy to have a size of less than 1 cm width (3 mm, 6 mm, 9 mm, etc.).
This review is about item#9206985.
Temporary fixation of construction paper
From Japan
On 2017-03-29 14:43:23
It is used to fix the drawing paper to the drawing board. When peeling off, the ordinary masking tape separates the drawing paper together, so this tape with weak adhesive strength is indispensable.
This review is about item#9206985.
Prayer overcoat
From Japan
On 2017-01-14 17:13:11
Because it is used for the curing of the top coat of Japanese style building, when it is strong it will cause the wood part on the surface of the pillar together when peeling off. You can use this guarantee with weaker weakness.
This review is about item#9207012.
For factory identification
From Japan
On 2016-08-03 08:52:20
It is affixed to steel materials and cardboard for identification. A little glue is weak, is not it suitable for steel?
This review is about item#09206994.
Mask and paint
From Japan
On 2016-05-08 08:05:19
Adhesive strength is not strong and it does not peel off paint and it is useful.
This review is about item#09207003.
From Japan
On 2016-03-08 00:02:02
Because it is used for curing of the wood, I wanted something weak. Be careful as you peel gently as you used tapes until now, because it will peel off. In the use of this time, since the turning up of the wooden portion at the time of peeling did not occur, I am satisfied.
This review is about item#09207003.
For fixing of nylon masker
From Japan
On 2015-12-04 20:28:33
I was looking for a tape that does not affect even if I pasted it on a cloth. I tried it quite a lot, but this is the best. The adhesion strength is a little stronger than the sticky note stickiness, it is degree. I took a detour, but I can not release it. If this affects the substrate, there are no other choices.
This review is about item#09207003.
Clear gap work between furniture and cloth
From Japan
On 2014-12-11 09:43:47
I was looking for a masking tape with weak adhesive force so as not to hurt the cross. 3M Yellow is also good, but it will become difficult to understand the border when sticking to a white cross in a dark place. Because this is green, the border is easy to understand, you can mask with confidence against cross with reasonable adhesion. it's recommended.
This review is about item#09206994.
Architectural model production
From Japan
On 2014-10-09 14:17:49
This weak adhesive force will not affect the work so it will not work without this. Ideal for temporary holding of parts. There is nori left to the opponent never. I always bought it.
This review is about item#09206985.