Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Safety Belt

Safety Belt OBRA503AG

3.50 (6)
Item.#
09207177
Mfr.#
OBRA503AG
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Trunk Belt Width (mm)
50
Hook Opening (mm)
50
Weight (g)
1010
Buckle
Made of aluminum alloy - sliding system
Lanyards (length) (mm)
1160 (including hook)
Lanyards (strap width) (mm)
17
Belt Length (mm)
1200
Hook
No.24AP
Color
Sky blue
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Sheet metal industry, aerial
3
From Japan
On 2015-02-09 19:23:39
We use in the sheet metal industry. Body itself is in particular can be used without any problem, but I feel the inconvenience to a convenient place for the out a little hook there is no lock-release of the lanyard as in the other person review.
This review is about item#10239187.
Used for safety purpose of the in-house factory
5
From Japan
On 2013-04-09 13:18:08
Since the compact can not be at the burden hook is caught should be noted and lightweight we ask them to use to all employees.
This review is about item#09207177.
Plumber
2
From Japan
On 2012-01-19 21:59:31
Was quite surprised at the benefits of space-saving, over the hook can but easily dislodged the hook carry on the take-up device, it is often the hook, such as the D-Kan. Most of the drawbacks, in addition to the shortness of the lanyards, no lock & free function. Want Rock & free function because lanyard short in the off easy part of the hook is improving I mean, such as bocce, also take-up
This review is about item#09207152.
Safety at heights
5
From Japan
On 2011-08-20 00:58:05
I was surprised at the lightweight and compact. Lanyards is a short, but did not take too much bother because the frequency of use is low.
This review is about item#10239187.
Carpenter work
5
From Japan
On 2011-02-17 17:33:23
Storage is easy to use in compact. Lanyards even better if there is a little more long ones.
This review is about item#10239187.
High-place work
1
From Japan
On 2010-06-02 17:37:19
Lightweight and automatic take-up was good, but the workability because the lanyard length is short could not be used in bad field.
This review is about item#09207186.