Buy more than* S$200* and get FREE SHIPPING

  • Safety Belt

Safety Belt OBRA503A

3.50 (6)
Item.#
09207186
Mfr.#
OBRA503A
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-06-02
Now we ship to...
...see all
Item Feature
Trunk Belt Width (mm)
50
Hook Opening (mm)
50
Weight (g)
1010
Hook
No.24APG-UJ
Color
Yellow
Lanyards (strap width) (mm)
17
Belt Length (mm)
1200
Lanyards (length) (mm)
(Including hook) 1160
Buckle
Aluminum alloy, sliding
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 3.50
6 Customer Reviews
The reviews are automatic translation.
Sheet metal work · High place work
3
From Japan
On 2015-02-09 19:23:39
I use it in sheet metal industry. Although the main body itself can be used without any problem, I feel inconvenienced in the place where there is no locking / unlocking of the lanyard and the hook is a little easy to disengage as it is in the review of other people.
This review is about item#10239187.
Used for safety purposes within our own factory
5
From Japan
On 2013-04-09 13:18:08
It is compact, the hook is caught still and it is lightweight so it will not be a burden so all employees are using it.
This review is about item#09207177.
Plumber
2
From Japan
On 2012-01-19 21:59:31
Although it was quite surprised at the advantage of space saving, hooks can be hung on the winder, but hooks are easy to come off, and they are often caught on D cans and the like. The most disadvantage is that in addition to the shortness of the lanyards, there is no lock and free function. Improvement if you attach a batch etc to the part where hooks are easy to come off, I want a lock & free function because the lanyard is short because it is a take-up type
This review is about item#09207152.
Securing safety at high altitudes
5
From Japan
On 2011-08-20 00:58:05
I was surprised at lightweight and compact. Lanyards are short, but they are not used very often because they are not used frequently.
This review is about item#10239187.
Carpentry work
5
From Japan
On 2011-02-17 17:33:23
Storage is compact and easy to use. It would be even better if the lanyards are a bit longer.
This review is about item#10239187.
Aerial work
1
From Japan
On 2010-06-02 17:37:19
Lightweight · Automatic winding was good, but because the length of the lanyard was short, the workability was bad and it could not be used in the field.
This review is about item#09207186.