Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Lanyard, Black No. 1

Lanyard, Black No. 1 AD-90CB16

Item.#
09207457
Mfr.#
AD-90CB16
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Lanyards (length) (mm)
1700
Color
Black
Hook
Large diameter forged FS-90
Hook Opening (mm)
50
Material
Eight strike (cross) rope