Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Lanyard, Black No. 1

Lanyard, Black No. 1 AD-99KLCB16

Item.#
09207466
Mfr.#
AD-99KLCB16
Package Qty.
1PC
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Lanyards (length) (mm)
1700
Color
Black
Material
8 Beat (cross) rope
Hook Opening (mm)
50
Lanyards (Diameter)(mm)
16
Hook
Large diameter - rotating type - cutting - FS-99K