Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Lanyard, Black No. 1

Lanyard, Black No. 1 AD-93KLCB16

Item.#
09207475
Mfr.#
AD-93KLCB16
Package Qty.
1PC
Ship pack of
1
72.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Lanyards (length) (mm)
1700
Color
Black
Material
8 Beat (cross) rope
Hook Opening (mm)
50
Lanyards (Diameter)(mm)
16
Hook
Large diameter , rotary , made of lightweight aluminium , FS-93K