Buy more than* S$200* and get FREE SHIPPING

  • Pocket Case
  • Pocket Case
  • Pocket Case

Pocket Case PC-141

4.38 (21)
Item.#
09207493
Mfr.#
PC-141
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Clear
Partition
Lock function
Dimensions (Length L x Width W x Height H) (mm)
140x75x27
Material
Copolymer
Inside Dimension (mm)
130x62xH24
Application
Ideal for small item storage classification!
Customer Reviews
5 star 11
4 star 7
3 star 3
2 star 0
1 star 0
Review Rating: 4.38
21 Customer Reviews
The reviews are automatic translation.
Organization of small parts for bicycles
4
From Japan
On 2017-08-14 06:27:05
Because the partition plate is fixed, it is not suitable for many purposes but at the lower part of the partition Parts such as thin washers are moved next to each other without gaps There is nothing to be mixed. Because the fixed part of the lid is built in the main body side, It becomes compact by the width, but the case itself is compact. The fixing part of the lid, the hinge and the like are not consecutive integral formation, They are independent of each other and there is no fear of breakage due to fatigue associated with opening and closing It is likely to be used for a long time.
This review is about item#09207511.
Small parts placement
5
From Japan
On 2017-08-09 15:30:00
I just bought it because the size is just like it. Usability is good.
This review is about item#9207493.
Driver bit arrangement of tool box
5
From Japan
On 2017-07-12 15:33:07
We put together small tools to put in the tool box and put it in this case. It was easy to use as usual, and there were various variations, so I used them according to the size of the tool. I expect that the top cover can not be removed by opening and closing.
This review is about item#9207511.
Drill bit etc, Organize accessories
5
From Japan
On 2017-05-15 11:57:27
Various shape types are complete and convenient at reasonable price.
This review is about item#9207502.
Protection and storage of pick tools
4
From Japan
On 2017-01-23 21:28:19
It is used for protection and management of PB's 4PCS pick tool (8680 RECN). It's handy because it is a division of 4 steps horizontally. However, since there is a partition in the middle at the bottom, it is divided into two in the center, so cut with P cutter and art knife so that four pick tools can be stored. Because it is a partition plate attached, I thought whether convenience is still good if it is correspondence with a partition board instead of 2 division fixed. Mr. Ringster, please consider one.
This review is about item#9207581.
Organizing small items Storage of bar tapes of bicycles Storage of cords
4
From Japan
On 2016-10-16 13:37:01
It is durable and fasteners are solid. Because the part of the fastener protrudes inside, I am dissatisfied with the ability to have a convex surface in the inner space.
This review is about item#9207563.
With drill
3
From Japan
On 2016-09-30 00:39:55
I thought that I could remove all the partitions inside, so it was not. Just think that it is good for putting small accessories and small parts
This review is about item#09207502.
For storage of electronic parts
5
From Japan
On 2016-08-08 19:17:04
It is good to make a ringster case. I would like to buy a ringster 's thing rather than buying a case halfway and regretting it.
This review is about item#9207572.
For storage and transport of accessories
4
From Japan
On 2016-06-22 18:44:04
Purchased for storage and transport of small articles. It is easy to use, is not it!
This review is about item#09207554.
I store the drill bit by type.
5
From Japan
On 2016-06-15 21:10:41
I can see the contents, it is easy to put in and take out, is not it.
This review is about item#09207563.