Buy more than* S$200* and get FREE SHIPPING

  • Pocket Case
  • Pocket Case
  • Pocket Case

Pocket Case PC-210

4.31 (16)
Item.#
09207563
Mfr.#
PC-210
Package Qty.
1PC
Ship pack of
1
4.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Clear
Partition
Free
Dimensions (Length L x Width W x Height H) (mm)
210x110x38
Material
Copolymer
Inside Dimension (mm)
200x98xH34
Application
Ideal for wide and oddly shaped item storage!
Customer Reviews
5 star 8
4 star 5
3 star 3
2 star 0
1 star 0
Review Rating: 4.31
16 Customer Reviews
The reviews are automatic translation.
Storage of storage cords of bar tape of organizing bicycle accessories
4
From Japan
On 2016-10-16 13:37:01
High durability fasteners also solid. Part of the fastener is protruding inside Since it is a complaint that it is convex to the interior space.
This review is about item#9207563.
To drill purse
3
From Japan
On 2016-09-30 00:39:55
Partition in was different I thought Hazuseru all. I think that it is good to just put the glove compartment and small parts
This review is about item#09207502.
Electronic components such for storage
5
From Japan
On 2016-08-08 19:17:04
It is to make a good Ringusuta's case. 100 average a buy half-hearted case things Ringusuta than regret I would like to buy.
This review is about item#9207572.
For storage and transport of small
4
From Japan
On 2016-06-22 18:44:04
Purchased for storage and transportation of small goods. It is may be easy to use!
This review is about item#09207554.
The drill bit, has been housed in a different kind.
5
From Japan
On 2016-06-15 21:10:41
See the contents, loading and unloading is also a simple, sounds good.
This review is about item#09207563.
Small tool storage
5
From Japan
On 2016-05-02 14:42:36
It is usually convenient. It is really of the partition of three horizontal split position I wanted, but there is no description of a clear partition also look at any item description. Since the transparent photo is also difficult to see.
This review is about item#09207527.
Fractionation of round cans
4
From Japan
On 2015-09-27 14:53:29
Purchase in order to sort the circle can be used for accessories for each size and color. Two we ordered but was no failure or malfunction. Also come in handy without small cans is mixed because the partition plate can also be fixed. Since the only commodity one number of partition plate that is attached to a small, I thought that I want to put in or sold separately to increase a little more the number of accessories. When mounting the partition plate to all the grooves in one minute will no longer enough. Next time the partition from the beginning I thought that if Let's buy what is fixed.
This review is about item#09207502.
Stock car fuses
5
From Japan
On 2015-09-06 18:52:58
Since the fiddle well the car of electrical equipment, spare fuse is necessities. It survives because large quantities can stock by amps, it looks beautiful.
This review is about item#09207493.
Parts, tool storage
4
From Japan
On 2015-01-11 13:34:37
I think even that it is products that fully satisfactory if someone size.
This review is about item#09207484.
For on-site equipment management of
3
From Japan
On 2014-10-06 08:11:49
This kind of product is a small repertoire also at 100 yen shop, hardware store. It survives and a little more kind often.
This review is about item#09207536.