Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Super Pitch Minimum
  • Super Pitch Minimum
  • Super Pitch Minimum

Super Pitch Minimum SP-375

4.38 (8)
Item.#
09207676
Mfr.#
SP-375
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Clear
Partition
With 6 divider plates
Dimensions (Length L x Width W x Height H) (mm)
100x72x21
Material
Copolymer
Inside Dimension (mm)
93x48xH16
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Sample case
5
From Japan
On 2017-11-29 12:16:44
Both appearance, rigidity and durability are satisfactory. I often use it.
This review is about item#9207712.
Machine maintenance
2
From Japan
On 2017-10-18 19:33:39
I use the connector pin. The size is just right. I can say it to the super pitch all version, but I think that it would be better if the partition board is tightened a little more.
This review is about item#9207703.
Storage and arrangement of precision parts
5
From Japan
On 2017-09-21 18:44:50
I am satisfied with both price and function. Please continue selling.
This review is about item#9207694.
We put samples of electronic components in this case and distributed them.
4
From Japan
On 2014-12-22 21:01:32
This time, because the size is reasonable, I made it this size. If possible, it would be more convenient if the case bottom had no roundness.
This review is about item#09207712.
Put the items to sell, sell in case
4
From Japan
On 2014-12-22 20:58:54
In order to put our products, the product name of the case, the place where it peels off with the seal, it was good to use. There is no particular improvement.
This review is about item#09207712.
1, preservation of samples at factory 2, storage of AA rechargeable batteries 3, storage of small parts
5
From Japan
On 2014-10-29 13:19:22
I purchased it at home center before, and I am continuing using it with usability and durability. Unfortunately the handling at the home center has ended and it was in a state that it was not available. I checked it with a monotaro and it was possible to purchase it so I bought it immediately and used it. It is convenient just for convenience in size, and it is useful. There is also durability You can use it roughly than a case made of styrene.
This review is about item#09207685.
Storage of pin vise and blade, storage of precision screwdriver
5
From Japan
On 2014-10-15 13:11:07
It is unlikely that the lid is hard to break by hinge connection. There is a thing that is connected only by the resin platelet, but it is not useful to serve a thousand quickly. It can be used further if there are wide and wide types of length and width, about 2 cm more.
This review is about item#09207703.
Chokes and others
5
From Japan
On 2013-11-14 08:12:14
We put chalk to be used at the construction site, but if you put just 4 pieces, it will be handy because there are almost no gaps and it goes well. I think that it is good that there is no such thing that the lid opens and the contents do not jump out if there is not so much because the lock of the lid firmly takes place.
This review is about item#09207694.