Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Little Tool Case
  • Little Tool Case
  • Little Tool Case

Little Tool Case PT-94

2.50 (2)
Item.#
09207737
Mfr.#
PT-94
Package Qty.
1PC
Ship pack of
1
2.29 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Material
Copolymer
Partition
4 pieces
Dimensions (Length L x Width W x Height H) (mm)
90x67x23
Application
For storage of small items
Inside Dimension (mm)
80x56xH16 - 20
Color
Clear
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
For the organization of the main jet
4
From Japan
On 2013-10-18 18:50:42
It was purchased in order to organize the main jet bike. Because for MJ chose from those intervals of the partition is fine. But comes with a lid for each private room, I do not feel particularly merit about it.
This review is about item#09207755.
Screw insertion
1
From Japan
On 2008-11-10 13:58:03
Stopper becomes loose and open the lid 90 degrees or more.
This review is about item#09207764.