Buy more than* S$200* and get FREE SHIPPING

  • Little Tool Case
  • Little Tool Case
  • Little Tool Case

Little Tool Case PT-96

2.50 (2)
Item.#
09207746
Mfr.#
PT-96
Package Qty.
1PC
Ship pack of
1
2.35 SGD
ADD TO CART
Shipped after 2017-10-23
Now we ship to...
...see all
Item Feature
Material
Copolymer
Partition
6 pieces
Dimensions (Length L x Width W x Height H) (mm)
90x67x23
Application
For storage of small items
Inside Dimension (mm)
78x56xH16 - 20
Color
Clear
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
For organizing the main jet
4
From Japan
On 2013-10-18 18:50:42
I bought it to organize the main jet of the bike. Since it is for MJ, I chose from the one with a narrow interval. Each lid is attached to each individual room, but I do not feel a merit particularly about that.
This review is about item#09207755.
Screw insertion
1
From Japan
On 2008-11-10 13:58:03
If you open the lid more than 90 degrees, the stopper becomes loose.
This review is about item#09207764.