Buy more than* S$200* and get FREE SHIPPING

  • RSD High Grade 2 Layer Type Box
  • RSD High Grade 2 Layer Type Box
  • RSD High Grade 2 Layer Type Box
  • RSD High Grade 2 Layer Type Box

RSD High Grade 2 Layer Type Box RSD-351

5.00 (1)
Item.#
09207861
Mfr.#
RSD-351
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Height (mm)
180
Material
Steel
Dimensions (Length L x Width W x Height H) (mm)
350x200x180 (upper 50, lower 130)
Inside Dimension (mm)
3.0-inch organic EL monitor / 610 000 dots
Color
Green
Medium Plate Dimensions (mm)
350x198xH130 (inner dish is used)
Specification
2 stage. Single swing. Divider and Lock Function included. With cushion. Lockable. Pipe handle. Stacking OK.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office emergency tool holder
5
From Japan
On 2017-08-10 08:29:47
The handle is made of pipe and the thickness of the main body is sufficiently firm and it is good to make. Convenient long tool is included. You can also remove the partition plate and fit the small parts. I chose to have a lid fastener, but since the lid does not open in conjunction with the handle, it takes time and effort to remove the fasteners and it feels both good and bad.
This review is about item#06782736.