Buy more than* S$200* and get FREE SHIPPING

  • Plastic Box

Plastic Box A

5.00 (2)
Item.#
09207931
Mfr.#
A
Package Qty.
1PC
Ship pack of
1
1.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Inside Dimension (mm)
65x43xH49
Color
Green
Dimensions (Length L x Width W x Height H) (mm)
70x49x53
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Receiving trash on equipment
5
From Japan
On 2016-06-14 14:38:43
It is just right size for the machine you are using. I think that it is solid and good.
This review is about item#09207956.
Sorting parts
5
From Japan
On 2013-08-07 09:57:08
Because it is exactly the size, it is convenient because it can be stored in about 20 containers in the container sold on the market.
This review is about item#09207931.