Buy more than* S$200* and get FREE SHIPPING

  • RS Dream Box
  • RS Dream Box
  • RS Dream Box

RS Dream Box RST-360

3.00 (1)
Item.#
09207983
Mfr.#
RST-360
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Black
Specification
Accessory dedicated With cushion
Dimensions (Length L x Width W x Height H) (mm)
360x135x79
Material
Steel
Inside Dimension (mm)
358x135xH77
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
garage
3
From Japan
On 2015-08-12 15:57:17
It was a good product for the price.
This review is about item#09207965.