Buy more than* S$200* and get FREE SHIPPING

  • Super Box
  • Super Box
  • Super Box

Super Box SW-450

4.00 (1)
Item.#
09208087
Mfr.#
SW-450
Package Qty.
1PC
Ship pack of
1
67.24 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Medium Plate Dimensions (mm)
405x174xH53
Dimensions (Length L x Width W x Height H) (mm)
450x243x210
Weight (kg)
2.2
Specification
Locking possible
Inside Dimension (mm)
402x181xH100 (medium-sized dish is used)
Color
Blue
Material
Ultra-copolymer
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tool holder
4
From Japan
On 2010-06-09 12:55:49
Lid top Two side storage areas on both sides are easy to use by placing frequently used drivers and so on.
This review is about item#09208087.