Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Tool Box, "Super Club Parts"
  • Tool Box,
  • Tool Box,

Tool Box, "Super Club Parts" R-170

4.60 (15)
Item.#
09208114
Mfr.#
R-170
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Color
Clear
Inside Dimension (mm)
152x110xH54
Material
Copolymer
Dimensions (Length L x Width W x Height H) (mm)
167x126x62
Customer Reviews
5 star 10
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
15 Customer Reviews
The reviews are automatic translation.
Parts putting in parts assembly
5
From Japan
On 2018-04-24 10:30:34
Depth was just right, so it's easy to use, I can sort things in the clear type and be saved.
This review is about item#9208114.
Organizing personal items.
5
From Japan
On 2018-01-22 23:36:15
At this price the main body and the lid are separate, so we can not think of the fatigue break of the hinge.
This review is about item#9208114.
Note, put money
4
From Japan
On 2017-09-10 18:37:22
Compact and reasonable size Because the stopper protrudes inside the main body, it is slightly smaller than the note of the A5 version and it is curved.
This review is about item#7337504.
Storage of parts
5
From Japan
On 2017-04-04 20:11:00
The seal of the product is easy to peel off, it is easy to use. As expected it is made in Japan.
This review is about item#7337504.
accessory case
5
From Japan
On 2017-03-31 19:06:12
It is a good thing with making firm. If it is a little price difference, I think I will choose this manufacturer.
This review is about item#7337504.
Storage of Bowling Tapes
4
From Japan
On 2016-12-05 08:42:41
The size is just right, it can be used for various accessories, so convenience is good.
This review is about item#09208114.
We are using it as a shellfish collection.
4
From Japan
On 2016-07-14 09:21:23
There is a depth, but the width is a bit too small!
This review is about item#07337504.
I use it for driver bit insertion.
5
From Japan
On 2016-06-15 21:08:51
I am useful because it can put long and short size together.
This review is about item#07337504.
For keeping medicine
4
From Japan
On 2016-05-28 17:56:38
The medicine is kept in a wine cellar, but I purchased it because it had a size that fits exactly the height of the stage of the wine cellar (about 8 to 9 cm). It is useful because you can see contents. I am glad if it has the same height and twice this size.
This review is about item#07337504.
Collection of accessories before work
5
From Japan
On 2014-05-08 16:19:39
It is very useful for gathering accessories (props, parts etc) necessary for the next work. It is sometimes used for temporary placement of components in the process of assembly. Since my size is exactly right for my work, I will purchase additional items in the future.
This review is about item#07337504.