Buy more than* S$200* and get FREE SHIPPING

  • Super Club Part
  • Super Club Part
  • Super Club Part

Super Club Part RP-150

4.80 (15)
Package Qty.
Ship pack of
4.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Inside Dimension (mm)
Dimensions (Length L x Width W x Height H) (mm)
Customer Reviews
5 star 12
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
15 Customer Reviews
The reviews are automatic translation.
Used to organize shellfish collection
From Japan
On 2017-10-14 08:28:57
It is just right size to organize, there are partitions and easy to use. If possible, it is easy to see from the top if you can use transparent on the cover of the table. Thank you.
This review is about item#07337513.
Purchase in accessories!
From Japan
On 2017-09-14 18:41:46
It is made in Japan! ! If the whole is firm and the partitions are satisfied without rattling, if you hope, the partition is basic and the type that partitions vertically freely is also very satisfied.
This review is about item#8446216.
Storage of accessories
From Japan
On 2017-07-26 19:05:51
I have dropped a KTC tool box (OEM article) full of tool storage from the loading platform to the ground, but it did not break at all even after losing weight, so I have trusted Ringstar's case boxes since then I will.
This review is about item#7337495.
Storage of VAPE liquid
From Japan
On 2017-05-11 14:03:02
It is just right size for storage of 5 ml eye drop bottle (screw type), it is also suitable for carrying and conveniently used.
This review is about item#09208141.
Storage of parts sorting
From Japan
On 2017-01-06 23:47:32
It is used for sorting and sorting BOLTs and electrical parts. It is very easy to use and satisfactory. After 20% cheaper ★ 5
This review is about item#7337513.
I am putting tools for bicycle maintenance
From Japan
On 2016-03-13 19:51:53
I am using it for keeping tools for bicycles used only occasionally. Wire cutter, box wrench, 36 mm spanner, and other small tools are put in it. Since there are 300 mm long items are also convenient to enter.
This review is about item#09208157.
Sorting of small screws
From Japan
On 2016-03-13 07:48:41
Due to its depth, it is ideal for storing materials such as small screws and nuts. Good stacking is also good. However, it is regrettable that the divider can not be inserted only in the stopper part (there is no groove), and only the third step becomes an uneven division.
This review is about item#07337495.
Organization of screws
From Japan
On 2015-04-17 15:37:59
I bought it well. Because the width of the partition can be adjusted by the size of the screw, it can clean up neatly.
This review is about item#07337513.
accessory case
From Japan
On 2014-04-18 16:27:08
It is a small shop that manages selling maintenance for motorcycles and automobiles. It is convenient for organizing parts. I am doing fishing with my hobby, I also use it.
This review is about item#08446216.
Nut, screw
From Japan
On 2013-02-04 20:28:00
It is easy to organize and easy to take
This review is about item#07337513.