Buy more than* S$200* and get FREE SHIPPING

  • Super Club Part
  • Super Club Part
  • Super Club Part

Super Club Part RT-240

4.73 (11)
Item.#
09208157
Mfr.#
RT-240
Package Qty.
1PC
Ship pack of
1
9.33 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Clear
Medium Plate Dimensions (mm)
217x144xH18
Dimensions (Length L x Width W x Height H) (mm)
234x168x62
Material
Copolymer
Partition
Lock function
Inside Dimension (mm)
222x150xH33 (when using middle plate)
Customer Reviews
5 star 8
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Sorting storage of parts
4
From Japan
On 2017-01-06 23:47:32
BOLT class and, used in sorting storage of electrical-related parts. It is very easy to use and satisfaction. If 20% after the cheaper ★ five
This review is about item#7337513.
We put the tools of bicycle maintenance
4
From Japan
On 2016-03-13 19:51:53
I use to keep put the tool for a bicycle that does not use only occasionally. Wire cutter, box wrench, 36mm spanner, other put a fine tool. Since the 300mm is convenient also entered the long ones.
This review is about item#09208157.
Sorting of small screws
5
From Japan
On 2016-03-13 07:48:41
Because the depth is in its own way, ideal for material storage of such small screw and nut. Also Good can is stacked. However, it can not be inserted into the partition only at the stopper portion (no groove), only the third stage of the unequal separated sorry.
This review is about item#07337495.
Organizing Screws
5
From Japan
On 2015-04-17 15:37:59
Well bought. You can clean and tidy it is possible to adjust the partition of the width depending on the size of the screw.
This review is about item#07337513.
accessory case
5
From Japan
On 2014-04-18 16:27:08
Is a small shop that is run by the sales development of motorcycles and four-wheeled vehicles. It is convenient to organize the parts. You doing the fishing as a hobby, it has been also used for this.
This review is about item#08446216.
Nut, screw
5
From Japan
On 2013-02-04 20:28:00
Organize easily, it is easy to take
This review is about item#07337513.
As fractionation storage of small items (batch)
5
From Japan
On 2012-12-28 13:44:58
Since the size of the partition was perfect and the size I was looking for, was very helpful. Since the partition of the size of the different cases are a number had been deployed, here is I was able to find what you need.
This review is about item#08446216.
Parts Case
4
From Japan
On 2012-08-17 02:21:39
There is cheap affordable and price magnitude.
This review is about item#09208166.
Organization of electrical terminals
5
From Japan
On 2012-08-06 06:27:34
It was randomly storage terminal was able to organize. The bottom portion of the partition plate at a low price of parts in close contact with the case the place was very good Chirabarai.
This review is about item#08446216.
Small classification of
5
From Japan
On 2012-02-15 14:41:39
It also easy to be opened and closed a reasonable price, no problem at all in the feeling of use because the easy-to-use also lock the lid Very grateful if there is a thing of a little more deep type (about 90mm by 100mm inside dimension outside dimension) now the same size if possible.
This review is about item#09208132.