Buy more than* S$200* and get FREE SHIPPING

  • Super Club Part
  • Super Club Part
  • Super Club Part

Super Club Part RT-300

4.75 (12)
Item.#
09208166
Mfr.#
RT-300
Package Qty.
1PC
Ship pack of
1
14.08 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Clear
Medium Plate Dimensions (mm)
280x114xH18
Dimensions (Length L x Width W x Height H) (mm)
300x200x62
Material
Copolymer
Partition
Lock function
Inside Dimension (mm)
284x187xH33 (when using middle plate)
Customer Reviews
5 star 9
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
12 Customer Reviews
The reviews are automatic translation.
Storage of VAPE liquid
5
From Japan
On 2017-05-11 14:03:02
It is just right size for storage of 5 ml eye drop bottle (screw type), it is also suitable for carrying and conveniently used.
This review is about item#09208141.
Storage of parts sorting
4
From Japan
On 2017-01-06 23:47:32
It is used for sorting and sorting BOLTs and electrical parts. It is very easy to use and satisfactory. After 20% cheaper ★ 5
This review is about item#7337513.
I am putting tools for bicycle maintenance
4
From Japan
On 2016-03-13 19:51:53
I am using it for keeping tools for bicycles used only occasionally. Wire cutter, box wrench, 36 mm spanner, and other small tools are put in it. Since there are 300 mm long items are also convenient to enter.
This review is about item#09208157.
Sorting of small screws
5
From Japan
On 2016-03-13 07:48:41
Due to its depth, it is ideal for storing materials such as small screws and nuts. Good stacking is also good. However, it is regrettable that the divider can not be inserted only in the stopper part (there is no groove), and only the third step becomes an uneven division.
This review is about item#07337495.
Organization of screws
5
From Japan
On 2015-04-17 15:37:59
I bought it well. Because the width of the partition can be adjusted by the size of the screw, it can clean up neatly.
This review is about item#07337513.
accessory case
5
From Japan
On 2014-04-18 16:27:08
It is a small shop that manages selling maintenance for motorcycles and automobiles. It is convenient for organizing parts. I am doing fishing with my hobby, I also use it.
This review is about item#08446216.
Nut, screw
5
From Japan
On 2013-02-04 20:28:00
It is easy to organize and easy to take
This review is about item#07337513.
As separate storage of small articles (batch)
5
From Japan
On 2012-12-28 13:44:58
The size of the partition was perfect with the size I was looking for, so it was very helpful. Since there were several different cases of different size of delimiters, we could find what we needed here.
This review is about item#08446216.
Part Case
4
From Japan
On 2012-08-17 02:21:39
The size is affordable and the price is cheap.
This review is about item#09208166.
Organization of electrical terminals
5
From Japan
On 2012-08-06 06:27:34
The terminal which was stored in cluttered was able to be organized. The place where the bottom part of the partition plate closely adhered to the case at low price and parts were scattered was very good.
This review is about item#08446216.