Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Super Club Duo
  • Super Club Duo
  • Super Club Duo

Super Club Duo D-343

5.00 (1)
Item.#
09208193
Mfr.#
D-343
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Medium Plate Dimensions (mm)
300x156xH282 stage 292x160xH28 1 stage
Dimensions (Length L x Width W x Height H) (mm)
342x211x161
Material
Copolymer
Inside Dimension (mm)
305x163xH69 (medium-sized dish is used)
Color
Clear
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
toolbox
5
From Japan
On 2016-10-18 20:51:03
The inside was visible and it was a three-stage box, size feeling all goods desired. Moreover, it is cheap. I am satisfied.
This review is about item#9208193.