Buy more than* S$200* and get FREE SHIPPING

  • Mr. Part Case

Mr. Part Case SP-4000

4.80 (5)
Item.#
09208236
Mfr.#
SP-4000
Package Qty.
1PC
Ship pack of
1
56.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Body Dimensions (Length x Width x Height) (mm)
424x375x72
Color (Box)
Green
Weight (kg)
1.9
Material
(Main body, lid) high impact ABS (box) high impact polypropylene
Casket Inner Dimension (Width x Depth x Height)(mm)
130x90x57
Dimensions (Length L x Width W x Height H) (mm)
424x375x72
Color (Body)
(Body) Blue (cover) clear
Inside Dimension (mm)
400x280xH61
Accessories
Eight with box (large)
Casket Outer Dimension (Width W x Depth D x Height H)(mm)
140x100x63
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used as a glove compartment such as a screw
4
From Japan
On 2016-11-25 08:33:59
We use from before, but we use also satisfied with convenient and very easy to carry may be size. If possible, the price will be saved if a little cheaper.
This review is about item#06754946.
Storage other parts in an electric facility site
5
From Japan
On 2015-05-01 17:58:42
It will be saved if there are other deep type of the dimensions of the current case. Also and because the Company has held many different color tones of the case type I'm glad.
This review is about item#06754946.
Classification of insulation Kyasapu
5
From Japan
On 2014-11-28 10:22:18
You very helpful if there is a small box of a little more small size. Because it uses six colors on a single cable size of, if there is a little more small small box, you will be saved.
This review is about item#09208254.
Parts organize
5
From Japan
On 2014-07-07 13:47:01
The price is also affordable, few parts were Katazuki clean.
This review is about item#06754946.
Electrical construction
5
From Japan
On 2014-01-27 21:04:52
Users had to is light to carry feeling very good in a sturdy of Wari If this in the increasing number of thin material but is two eyes also ask that you use in the terminal box of the electrical work
This review is about item#09208245.