Buy more than* S$200* and get FREE SHIPPING

  • O Band 500G Packets

O Band 500G Packets #8

4.78 (18)
Package Qty.
Ship pack of
21.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Cutting Width (mm)
Fold Diameter (mm)
About 8200
Thickness (mm)
Candy color
Inner Diameter (phi mm)
Customer Reviews
5 star 14
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
18 Customer Reviews
The reviews are automatic translation.
When packing and subdividing
From Japan
On 2017-12-07 17:57:07
Because it is rather small size, it is used in large quantities at once, so we are grateful for entering the bag.
This review is about item#9208306.
For tightening of ribbon etc for pet
From Japan
On 2017-11-21 09:34:40
I was saved because it is not handled so much in the neighborhood, but I wish a little more even if small amount ...
This review is about item#9208281.
Used when collecting items
From Japan
On 2017-07-20 09:54:22
At work this size is very useful and useful.
This review is about item#9208306.
It is a pharmacy. I am using it to put together sheets of medicine by dispensing.
From Japan
On 2017-06-06 23:43:57
I use various sizes so that patients do not get too tight when I remove it. It is useful because it has a small size (8). There is no hope for improvement points so far.
This review is about item#9208297.
To pack in a shop
From Japan
On 2017-04-03 16:04:22
It uses so much every day that it will be gone soon, but it will be saved because it will arrive on the next day after placing an order. It is strong and nice.
This review is about item#9208333.
Bundle of products
From Japan
On 2017-01-24 10:33:05
I am using it because the size of # 16 is the most suitable for the item.
This review is about item#6122076.
Bundle stopping of goods.
From Japan
On 2016-10-06 21:46:16
Amount · price · Rubber rubber ease of use · Strength No complaints.
This review is about item#9208333.
Organizing slips etc.
From Japan
On 2016-09-30 08:46:35
The size of the diameter and the strength of the rubber are suitable for our frequently used one
This review is about item#06122076.
Unity of products
From Japan
On 2015-08-05 09:33:47
There is no o - band in the unexpected home center. It is slightly higher than inexpensive rubber bands but quality does not allow other followers.
This review is about item#09208333.
Binding work
From Japan
On 2015-03-13 14:41:46
There is nothing dissatisfied with the product itself. I think that there are no conspicuous defects such as cracks and it is a very excellent product that you can use with confidence. However, the contents were scattered in the box whether the exterior was torn at the time of transportation. It is wonderful if you give consideration to a little packing method, such as reinforcing with this product only paper wrapped.
This review is about item#09208281.