Buy more than* S$200* and get FREE SHIPPING

  • Rubber Bund, "1kg Oband Bag"

Rubber Bund, "1kg Oband Bag" #190

4.58 (19)
Item.#
09208376
Mfr.#
#190
Package Qty.
1Bag(about2220PC)
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Count
#190
Inner Diameter (phi mm)
44.5
Thickness (mm)
1.1
Cutting Width (mm)
3
Quantitiy
About 2220 pieces
Color
Candy color
TRUSCO Part Number
215-4986
Fold Diameter (mm)
70
Customer Reviews
5 star 14
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.58
19 Customer Reviews
The reviews are automatic translation.
Bundling work of flowers
5
From Japan
On 2017-11-15 21:36:49
It has various sizes and is easy to use. I want another color variation.
This review is about item#9208534.
When bundling slips
3
From Japan
On 2017-10-27 16:57:19
When comparing the same item with other shops, the price is the I bought it because it was cheap, but I can use it without problems.
This review is about item#9208595.
Document arrangement
4
From Japan
On 2016-12-04 21:39:36
I was saved because I did not sell it even if I went to the home center.
This review is about item#9208631.
For journalizing
5
From Japan
On 2016-09-29 18:36:09
Arrival was very fast. Unlike Da So, the quality is also firm. It is better not to cut anything.
This review is about item#9208342.
Fastening of mold
5
From Japan
On 2016-08-16 17:53:50
There is no handling even when looking around the home center etc, so this amount is very helpful since it is a consumable item.
This review is about item#9208367.
Machine maintenance
5
From Japan
On 2016-06-18 15:06:35
Goods is very good!
This review is about item#09208437.
Agriculture (product packaging)
5
From Japan
On 2016-03-22 20:57:17
I knew the quality, but 1 kg bag of this size is very selling because it is hard to sell.
This review is about item#09208516.
Banding of molds
5
From Japan
On 2016-03-13 18:46:15
I use it without any problem
This review is about item#09208403.
Bonding of fresh flowers
5
From Japan
On 2015-12-11 18:12:44
Comprehensively the best match such as price, strength. I have been using it for over 20 years.
This review is about item#09208376.
Stopping the bag filled with raw material (bulk)
5
From Japan
On 2015-10-27 15:02:00
Easy to use
This review is about item#09208437.