Buy more than* S$200* and get FREE SHIPPING

  • Rubber Bund, "1kg Oband Bag"

Rubber Bund, "1kg Oband Bag" #260

4.65 (17)
Item.#
09208455
Mfr.#
#260
Package Qty.
1Bag(about1560PC)
Ship pack of
1
32.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Inner Diameter (phi mm)
63.5
Thickness (mm)
1.1
Cutting Width (mm)
3
Count
#260
Color
Candy color
TRUSCO Part Number
215-4994
Fold Diameter (mm)
100
Quantitiy
About 1560
Customer Reviews
5 star 13
4 star 2
3 star 2
2 star 0
1 star 0
Review Rating: 4.65
17 Customer Reviews
The reviews are automatic translation.
Filing
4
From Japan
On 2016-12-04 21:39:36
Ho - Musenta - in I did not sell even if I was saved.
This review is about item#9208631.
For journal
5
From Japan
On 2016-09-29 18:36:09
Arrival was very fast. Quality is also firmly unlike still da ● saw. It is good not cut anything else.
This review is about item#9208342.
Fixed type
5
From Japan
On 2016-08-16 17:53:50
It is not even handling stick around home improvement, etc., this amount was very helpful because it is consumable.
This review is about item#9208367.
Maintenance of machinery
5
From Japan
On 2016-06-18 15:06:35
Goods is very good!
This review is about item#09208437.
Agriculture (product packaging)
5
From Japan
On 2016-03-22 20:57:17
Quality, but had been you know, 1kg bag of this size, because quite there is no sale, is a great help.
This review is about item#09208516.
Type of unity
5
From Japan
On 2016-03-13 18:46:15
Nothing has been used without problem
This review is about item#09208403.
Unity of Ikebana
5
From Japan
On 2015-12-11 18:12:44
Price, is the overall best match, such as strength. We use more than 20 years.
This review is about item#09208376.
Raw materials (bulk) to stop the nail bag
5
From Japan
On 2015-10-27 15:02:00
Easy to use
This review is about item#09208437.
Fall prevention of Conch
3
From Japan
On 2015-07-29 18:47:59
Commodity itself is not a problem, but the other lot of thought was great.
This review is about item#09208516.
Packaging products
3
From Japan
On 2014-04-15 10:01:20
The past few months, I feel like the quality of rubber fell. Rubber is now easier to cut suddenly.
This review is about item#09208342.